Round Adjustable Nipple, 5 in Duct Dia, 304 Stainless Steel, 22 ga GA, 5 in W, 11-1/4" L, 5 in H

  • Mfr # 8040207323

  • Zoro # G2386189


product price:  $67.29
/ea

Key Features

Duct Fitting Duct Size
5"
Width
5 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207323
Zoro #
G2386189
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
5 in
Height
5 in
Inlet Diameter
5 in
Length
11-1/4"
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
11 3/8 in
Overall Length
11 3/8 in
Overall Height
5 in
Overall Width
5 in
For Nominal Duct Diameter
5 in
Inside Diameter
5 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Adjustable Nipple
Damper Shape
Round
Duct Fitting Item
Adjustable Nipple
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Application
Commercial
Product Type
Quick-Fit Sleeve
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
250 Degrees F
Material Grade
304
Duct Compatibility
Round
Connection Type
Clamp Together
Seal Material
Nitrile
Weight
1.3 lb
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Shape
Straight

Description

Adjustable Nipple, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 3/8 in, Weight 1.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 5 in, Outlet Diameter 5 in, Maximum Airflow Not Applicable, Overall Width 5 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.