M6-1.00 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 10 mm Length, 50 PK

  • Mfr # M51030.060.0010

  • Zoro # G2387043


product price:  $5.69
/pk 50, $0.11/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M51030.060.0010
Zoro #
G2387043
UPC #
190735962220
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
10 mm
Drive Size
4 mm
Thread Length
10 mm
Head Height
3.3 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Head Diameter
10.5 mm
Minimum Thread Length
10 mm
Length
10 mm
Head Dia.
10.5 mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 7380
System of Measurement
Metric
Class
6g
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Fit
6G
Material Grade/Class
18-8
Dimensional Standards
ISO 7380
Thread Pitch
1 mm
Pack Size
Small Pack
Fastener Industry Standards
ISO 7380
Fastener Finish
Plain
Material Grade
A2
Basic Material
Stainless Steel
Min. Tensile Strength
101,500 psi
Screw Head Type
Button
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products