Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2995101

  • Zoro # G2387052


product price:  $51.29
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2995101
Zoro #
G2387052
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Shank Length
42.00 mm
Square Size
7.26mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
75% Thread Drill Size
8.50
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Black Oxide
Standards
ANSI
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Grouping
Tap
Series
299
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Thread Limit
D11
Primary Material Application ISO Code
P
Material Grade - Machining
299
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Features
Hsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
1.50mm
List Number
299
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 11.98 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D11, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.