Cartridge, 2" Size, Plastic

  • Mfr # 1224B

  • Zoro # G2387093


product price:  $16.70
/ea

Key Features

Sub-Category
Cartridges & Stems
Fits Brand
Moen
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1224B
Zoro #
G2387093
UPC #
026607525487
Country of Origin
United States

Dimensions

Size
2 in

Details

Sub-Category
Cartridges & Stems
Fits Brand
Moen
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Includes
(1) Cartridge
For Use With
Mfr. No. 800, 74998, 8810, 8780, TS6720
For Use With Mfr. Model Number
74998, 800, 8780, 8810, TS6720
Item
Cartridge, 2" Size, Plastic
Use With Water Temp.
Hot/Cold
Product Type
Cartridge
Compatible Brand
Moen
Compatible Series
Moen Two-Handle Replacement
For Water Temperature
Hot/Cold
Open Method
Manual
Close Method
Manual
Compatible Manufacturer Part Number
74998, 800, 8780, 8810, TS6720
Turn Direction
Single Handle

Description

Cartridge, Fits Brand Moen, Finish Unfinished, For Use With Mfr. Model Number 74998, 800, 8780, 8810, TS6720, Use With Water Temp. Hot/Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.