Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387355


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387355
UPC #
-
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Footwear Construction Type
Cemented
Static Dissipative
No
For Outdoor Traction
Yes
Non-Marking Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.25
Toe Shape
Round
Conductive
No
Shank Material
Nylon
Wide Toe Cap
No
Liner Material
Nylon
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Insulated
No
Waterproof Type
None
Upper Material Description
Synthetic
Completely Non Metallic
No
Metatarsal System
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Removable Insole
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Grade 1 Toecap
Footwear Sole Pattern
Slip Resistant
Insole System
Removable
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.25
Insole Technology
Removable
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Wet
0.58
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.