Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387400


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387400
UPC #
-
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Predominant Footwear Color
Brown
Insulated
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Slip Resistant
Ninety Degree Heel
Yes
Max. Heat Rating
250 Degrees F
Metatarsal Guard
No
Insole System
Removable
Wide Toe Cap
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily
0.25
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
CSA Footwear Standard
Grade 1 Toecap
Upper Material Description
Synthetic
Standards
ASTM F2413-11
Removable Insole
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Metatarsal System
No
Metal Chip Resisting Sole
No
Insulation Type
None
Footwear Style
6 in Work Boot
Liner Material
Nylon
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.58
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
Removable
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.