Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387461


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387461
UPC #
-
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Non-Marking Sole
No
Insulation Type
None
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Conductive
No
Upper Material Description
Synthetic
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Shank Material
Nylon
Outsole Material
Rubber
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Slip Resistant
Max. Heat Rating
250 Degrees F
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Static Dissipative
No
Removable Insole
No
Footwear Closure Type
Lace Up
Insulated
No
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Insole System
Removable
Liner Material
Nylon
Metal Chip Resisting Sole
No
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Dry
0.78
Waterproof Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.78
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.58
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.