Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387559


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387559
UPC #
-
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Standards
ASTM F2413-11
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Grade 1 Toecap
Footwear Style
6 in Work Boot
Removable Insole
No
Upper Material Description
Synthetic
Footwear Sole Pattern
Slip Resistant
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Conductive
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.25
Mark II Slip Test Results- Dairy Tile Dry
0.78
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Construction Type
Cemented
Outsole Material
Rubber
Liner Material
Nylon
For Outdoor Traction
Yes
Non-Marking Sole
No
Toe Shape
Round
Completely Non Metallic
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.78
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.