Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387644


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387644
UPC #
-
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.25
Predominant Footwear Color
Brown
Footwear Sole Pattern
Slip Resistant
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Midsole Material
Polyurethane
Insole System
Removable
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Liner Material
Nylon
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Metatarsal System
No
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Removable Insole
No
Conductive
No
Metatarsal Guard
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Static Dissipative
No
Non Metallic Upper
No
Footwear Shank Type
Nylon
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Removable
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
CSA Standards Met
Grade 1 Protective Toecap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.