#4-40 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51300.011.0150

  • Zoro # G2388635


product price:  $4.99
/pk 100, $0.05/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51300.011.0150
Zoro #
G2388635
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
1-1/2 in
Drive Size
#1
Head Height
0.067 in
Head Dia.
0.212 in
Maximum Head Width
7/32 in
Screw Size
#4
Head Width
0.212 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Pack Size
Small
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/2 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products