10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic
Mfr # 2064915
Zoro # G2388755
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Wringer Type
Side Press
Wringer Material
Plastic
Series
WaveBrake
Mop Capacity
10 to 32 oz
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2064915
Zoro #
G2388755
UPC #
00086876254532
Country of Origin
United States
Dimensions
For Mop Size
32 oz
Details
Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Plastic
Series
WaveBrake
Item
Mop Wringer
Mop Capacity
10 to 32 oz
Handle Material
Steel
Features
Designed to Last 5 yr or 200,000 Cycles
For Use With
Mfr. No. 2064914
Color
Yellow
Product Type
Mop Wringer
Compatible Manufacturer Part Number
2064914
Description
Mop Wringer, Wringer Type Side Press, Wringer Material Plastic, Color Yellow, For Mop Size 32 oz, Color Coding System Yes, Compatible Grainger Part Number 493H10, Compatible Manufacturer Part Number 2064914, Features Designed to Last 5 yr or 200,000 Cycles, Handle Material Steel, Product Type Mop Wringer, Series WaveBrake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.