Automatic Hand Dryer, 8 sec Dry, 68 to 76, 110 to 120V AC, White, Epoxy Enamel

  • Mfr # XL-W-1.1N-H-110-120V

  • Zoro # G2388959


product price:  $785.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Dry Time
8 sec
Amps
11.3/12.2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL-W-1.1N-H-110-120V
Zoro #
G2388959
UPC #
700251132344
Country of Origin
United States

Dimensions

Width
11 3/4 in
Height
12 45/64 in
Depth
6 45/64 in
Overall Width
11 3/4 in
Overall Height
12 3/4 in
Overall Depth
6 3/4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Color
White
Dry Time
8 sec
Amps
11.3/12.2
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
68 to 76
Mounting
Surface
Air Flow Rate
19,000 lfm
Green Environmental Attribute
Applicable to LEED Criteria
Features
Adjustable Speed, Antimicrobial Wall Guards Designed to Protect Walls from Water and Inhibit the Growth of Bacteria, Building Green Approved and Helps Qualify for Several LEED Credits, Less than 1% Failure Rate
Standards
ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Max. Air Temp.
135 Degrees F
Watts
1240/1450
Includes
Tamper Proof Wrench
Finish
Epoxy Enamel
Product Type
Hand Dryer
Compatible with HEPA Filter
Yes
Maximum Air Temperature
135 Degrees F
Wattage
1,450 W
Mount Type
Surface
Includes HEPA Filter
Yes
Nozzle Style
Intregal
Sound Level
56 to 66 dBA
Heat Setting Levels
High, Low, Medium
Current
12.2 A

Description

Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, Color White, ADA Compliant No, Sound Level 56 to 66 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.