This item is Discontinued.

Goulds Water Technology Cast Iron 5 HP Centrifugal Pump 208-230/460V 22BF1J5A0

Cast Iron 5 HP Centrifugal Pump 208-230/460V (Discontinued)

  • Mfr # 22BF1J5A0
  • Zoro # G2389457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22BF1J5A0
Zoro #
G2389457
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Width
11"
Max. Dia. Solids
None
Height
10-1/4"
Length
27"

Details

Max. Head
190 ft.
Wetted Materials
316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Item
Centrifugal Pump
Inlet
2" NPT
HP
5
Phase
3
GPM of Water @ 180 Ft. of Head
44
Max. GPM @ Head
100 @ 130 ft.
Outlet
1" NPT
Max. Pressure
82 psi
Best Efficiency GPM @ Head
82 @ 150 ft.
Housing Material
Cast iron
Inlet Pressure
100 psi
Max. Specific Gravity
1.1
Best Efficiency Range GPM @ Head
50 to 110 gpm @ 120 to 180 ft.
Bearing Type
Ball
Frame
184
Impeller Material
Lead Free Bronze
Motor Type
JM
Voltage
208-230/460VAC
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 130 Ft. of Head
100
GPM of Water @ 140 Ft. of Head
94
Seal Material
Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Impeller Type
Closed
GPM of Water @ 160 Ft. of Head
76
Max. Case Pressure
175 psi
Min. GPM @ Head
20 @ 185 ft.
Amps
14.8-13.6/6.8
Motor RPM
3450
Duty
Continuous
Hz
60
GPM of Water @ 120 Ft. of Head
108
Motor Enclosure
TEFC
Port Rotation
4 Position Increments

Description

Centrifugal Pump, Max. Head 190 ft, Max. GPM @ Head 100 @ 130 ft, Amps 14.8-13.6/6.8, 60 Hz, 3450 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Lead Free Bronze, Max. Dia. Solids None, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 27 in, Width 11 in, Height 10 1/4 in, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.