This item is Discontinued.

Current Fixture, Low Bay, Cfl JVP44F0F2A5WHN04028

Fixture, Low Bay, Cfl (Discontinued)

  • Mfr # JVP44F0F2A5WHN04028
  • Zoro # G2391392
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JVP44F0F2A5WHN04028
Zoro #
G2391392
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13-13/16"
Width
17-7/16"
Fixture Width
17 7/16 in
Fixture Height
13 13/16 in
Suggested Fixture Mounting Height
16 ft
Space to Mtg. Height Ratio
1.5
Fixture Mounting Height
16 ft.
Overall Width
17 13/32 in
Overall Length
17 2/5 in
Overall Height
13 4/5 in

Details

Item
HID Fixture
Type
Low Bay
Lamp Type
Acrylic Type V Clear Lamp
Fixture Wattage
186
Voltage
120/208/240/277V
Fixture Voltage
120 to 277
Ballast Housing
Die-cast Aluminum
Reflector Type
Enclosed
Fixture Socket Type
GX24Q-4 (4 Pin)
Fixture Reflector Material
Acrylic
Fixture Ambient Temp. Range
-20 Degrees to 77 Degrees F
Bulb Included
Yes
Suggested Lamp Item No.
1PHA9
Standards
UL Listed, CUL Listed to Canadian Standards and Codes, Energy Act Compliant, Listed for Metal Halide Lamps in Polymeric Lamp Containment Barriers
Fixture Technology
CFL
Light Distribution
Wide
Fixture Specific Type
HID Low Bay
Suggested Bulb Item No
1PHA9
Lamp Included
Yes
Ambient Temp. Range
-20 to 77 Degrees F
Series
JVP
Housing Finish
Polyester Powder
Ballast Type
Autoreg
Housing Color
White
Ballast Start Type
Pulse Start
Bulbs Included
Yes
Max. Ambient Temp.
104 Degrees F
For Bulb Base Type
Medium
Lighting Certification
Unrated
For Bulb Shape
Circular
Reflector Material
Acrylic
Bay Light Type
Low Bay

Description

HID Fixture, Ballast Start Type Pulse Start, Ballast Type Autoreg, Bay Light Type Low Bay, Overall Height 13 4/5 in, Lamp Type Acrylic Type V Clear Lamp, Overall Length 17 2/5 in, Series JVP, 120/208/240/277V, Overall Width 17 13/32 in, Bulbs Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.