Wall Plate, 3 Port

  • Mfr # SSF14

  • Zoro # G2391575


product price:  $8.79
/ea

Key Features

Color
Silver
Number of Gangs
1
Number of Ports
4
Length
4.5 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSF14
Zoro #
G2391575
UPC #
662620818061
Country of Origin
China

Dimensions

Length
4.5 in
Width
2.75 in
Length (Straight Wireway)
4.5 in
Display Size
4-Port
Size
Standard
Overall Depth
3/4 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Wall Plate
Color
Silver
Number of Gangs
1
Number of Ports
4
Material
Stainless Steel
Series
SSF
Match Code
H20, H21
Orientation
Vertical
Type
Keystone
Material - Mounting Hardware
Screw
Application
Data/Fiber/Audio/Video
Item Type
Keystone Faceplate
Cutout
NEMA 1-Gang
Number of Gang(s)
1-Gang
Construction
Stamped
Features
Stamped Construction
Compatible Connector Type
Keystone Jack Modules
Product Type
Wall Plate
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Wallplate Type
Audio/Video
Includes Mounting Hardware
Yes
Outlet Orientation
Vertical

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Silver, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Features Stamped Construction, Includes Mounting Hardware Yes, Overall Depth 3/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.