O-Ring, Dash 455, Buna N, 0.27 In., PK2

  • Mfr # GR-N70455/2

  • Zoro # G2392765


product price:  $5.49
/pk 2, $2.75/ea

Key Features

Dash Number
455
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR-N70455/2
Zoro #
G2392765
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
13 in
Actual Inside Dia.
12.975 in
Nominal Outside Dia.
13 1/2 in
Actual Outside Dia.
13.525 in
Actual Width
0.275 in
Nominal Width
1/4 in
Inside Diameter - Nominal
13 in
Outside Diameter - Actual
13.525 in
Cross-Section Width
1/4 in
Width - Actual
0.275 in
Inside Diameter - Actual
12.975 in
Outside Diameter - Nominal
13 1/2 in

Details

Dash Number
455
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Item
O-Ring
FDA Approved
Not FDA Approved
X-Ray Dectectable
No
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-40 Degrees to 250 Degrees F
Meets/Exceeds
ASTM D2000, SAE J200
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Application
Standard
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-31 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 in, Nominal Width 1/4 in, Actual Inside Dia. 12.975 in, Actual Width 0.275 in, Dash Number 455, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13 1/2 in, Actual Outside Dia. 13.525 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.