Duct Smoke Detector, Photoelectric

  • Mfr # D4120W

  • Zoro # G2393456


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
5.5 in
Overall Height
10 Years Limited
Maximum Operating Temperature
158 Degrees F
Includes
Housing and Detector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4120W
Zoro #
G2393456
UPC #
783863034541
Country of Origin
Mexico

Dimensions

Overall Width
5.5 in
Overall Height
10 Years Limited
Depth
2 1/2 in
Length
14 3/8 in

Details

Item
Duct Smoke Detector
Power Source
Hardwired
Maximum Operating Temperature
158 Degrees F
Includes
Housing and Detector
Standards
UL
Alarm Current
100mA
Ambient Temp. Limits (F)
-4 Degrees to 158 Degrees F
Air Velocity (FPM)
100 to 4000 fpm
Number Required
1
Voltage
24V DC/ 24V AC/ 120V AC
Finish
White
Alarm Aux. Contact @ 30VDC
10 A
Type
Photoelectric, Watertight
Humidity Range
0 to 95% RH
Color
White
Detects
Smoke
Minimum Operating Temperature
-4 Degrees F
Coverage Area
10 Years Limited
Humidity Operating Range
0% to 95% RH
Mount Type
Duct
Voltage Rating
20V AC, 24V AC, 24V DC
Current Rating
100 mA
DC Contact Rating
10 A @ 30V
Detector Type
Smoke Detector
Sensor Type
Photoelectric

Description

Duct Smoke Detector, Watertight, Photoelectric, Finish White, Duct Mounting, Alarm Current 100mA, Depth 2 1/2 In., Length 14 3/8 In., Width 5 1/2 In., Ambient Temp. Limits -4 to 158 F, Air Velocity 100 - 4000 FPM, Alarm Aux. Contact @ 30VDC 10A, Humidity Range 0 to 95 % RH, Voltage 24VDC/ 24VAC/ 120VAC, Standards UL, Includes Housing and Detector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.