Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK

  • Mfr # 35F0308-EA-250

  • Zoro # G2393921


product price:  $11.79
/pk 250, $0.05/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.172 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35F0308-EA-250
Zoro #
G2393921
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0938 in
Rivet Length
0.5 in
Head Dia.
0.172 in
Head Height
0.071 in
Overall Length
37/64 in
Shank Diameter
0.0937 in
Body Length
1/2 in
Head Diameter
11/64 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Finish
Plain
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Material
Stainless Steel
Head Type
Dome
Installation Method
Hammer, Rivet Press
Material Grade/Class
300

Description

Solid Rivet,1/2 in L,Dome,PK250, System of Measurement Inch, Shank Diameter 0.0937 in, Overall Length 37/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.071 in, Head Diameter 11/64 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.