Notrax
Entrance Mat, Black, 4 ft. W x 10 ft. L
Mfr # 141S0410BL
Zoro # G2396591
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 10 ft
- Size 4 ft x 10 ft
- Color Black
- Backing Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, L (5501N95L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole L, PR (IA7040-LG)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18821)
- NOTRAX Entrance Mat, Black, 6 ft. W x 10 ft. L (141S0610BL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- NOTRAX Entrance Mat, Dark Brown, 4 ft. W x 6 ft. L (130S0046DB)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 8 ft. L (109S0048CH)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- Notrax Floor Mats