Entrance Mat, Polypropylene, 3/8 in Thick, Black, 3 ft W x 20 ft L

  • Mfr # 141S0320BL

  • Zoro # G2396619


product price:  $336.00
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
20 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141S0320BL
Zoro #
G2396619
UPC #
662641879089
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
20 ft
Size
3 ft x 20 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Flat
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Scrape/Dry
Scrape and Dry
Antimicrobial
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies, Schools
Face Material Weight
22 oz/sq yd
Mat Type
Entrance Mat
Series
141 Ovation(TM)
NFSI High Traction Certified
No
ADA Compliant
No
Reversible
No
Launderable
Yes
For Surface Type
Carpet, Floors, Rugs
Printed Image or Message
None
Does Not Contain
DOP
Surface Application
Drying
Crush Resistant
Yes
Autoclavable
No
Welding Safe
No
Surface Design
Loop Pile
Stripe Pattern
Solid/No Stripes
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 20 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.