Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 20 ft L

  • Mfr # 118S0320CH

  • Zoro # G2396908


product price:  $492.00
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
20 ft
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118S0320CH
Zoro #
G2396908
UPC #
662641878792
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
20 ft
Size
3 ft x 20 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM 5252-98a, ASTM D1894-08 (modified), ASTM D2859 (CPSC FF 1-70), ASTM D3936-05, ASTM D412, ASTM D6540-05
Scrape/Dry
Scrape and Dry
Mat Weaving
Needle Punch
Oil Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Crush Resistant
Yes
Launderable
Yes
Surface Application
Scraping and Drying
NFSI High Traction Certified
No
Series
118 Arrow Trax(R)
Printed Image or Message
None
Welding Safe
No
Mat Type
Entrance Mat
Surface Design
Chevron
Face Material Weight
40 oz/sq yd
Autoclavable
No
Does Not Contain
DOP
Reversible
No
ADA Compliant
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 40 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 20 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.