Pharma. Transfer Bags, 0.5gal, Red, PK1000
Mfr # 3CUG7
Zoro # G2396922
product price:Â $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Capacity
0.5 gal.
Material
LDPE
Color
Amber
Legend
Plain
Strength Rating
Contractor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3CUG7
Zoro #
G2396922
UPC #
654866013195
Country of Origin
Multiple
Dimensions
Height
8 in
Thickness
3 mil
Width
8 in
Overall Height
8 in
Overall Width
8 in
Details
Item
Pharmaceutical Transfer Bags
Capacity
0.5 gal.
Material
LDPE
Color
Amber
Legend
Plain
Strength Rating
Contractor
Bag Closure Type
Zip Seal
Trash Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
Trash Bag Color Family
Red
Bags per Roll/Pack
1,000
Seal
Zip Seal
Product Type
Specimen Transfer Bag
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Closure Type
Zipper
Description
Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 8 in, Product Type Specimen Transfer Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.