This item is Discontinued.

Guardian Electric Solenoid, Laminated, 120AC, 525mA, 18 Ohms 14-C-120A

Solenoid, Laminated, 120AC, 525mA, 18 Ohms (Discontinued)

  • Mfr # 14-C-120A
  • Zoro # G2397227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-C-120A
Zoro #
G2397227
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8" to 1"
Pull Force Range
75.0 to 115.0 oz.
Terminals
6.5" Leads
Coil Volts
120AC
Duty Cycle
Continuous
Material of Construction
Steel
Mounting Holes
5/32
Standards
UL, RoHs
Seated Amps
525mA
Coil Insulation
Class 105
Seated Watts
63

Description

Solenoid, Laminated, Stroke Range 1/8 In. to 1 In., Pull Force Range 75.0 to 115.0 oz., Coil Volts 120AC, Seated Amps 525mA, Seated Watts 63, Coil Insulation Class 105, Terminals 6.5 In. Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 5/32, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.