Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Aluminum Oxide, Not Applicable Grit
Mfr # 7000046019
Zoro # G2398094
product price:Â $4.89
/eaKey Features
Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
SC-DH
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000046019
Zoro #
G2398094
UPC #
00048011141015
Country of Origin
United States
Dimensions
Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Dia. (In.)
4-1/2
Overall Diameter
4 1/2 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Series
SC-DH
Disc Backing Material
Paper
Abrasive Grade
Coarse
Color
Brown
Max. RPM
13,000
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.