Grinding Wheel, T1, 14x1-1/2x5, CA, 60G, Blue

  • Mfr # 66253364101

  • Zoro # G2400011


product price:  $763.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Ceramic Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253364101
Zoro #
G2400011
UPC #
662533641015
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Overall Thickness
1 1/2 in
Overall Diameter
14 in
Connector Size
5 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Abrasive Wheel Hardness
J
Max. RPM
1800
Series
5SG
Specification
5SG60-JVS
Abrasive Grit
60
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Maximum Operating Speed
1,800 RPM
Gritt
60
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Wheel Hardness
J
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG60-JVS, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 5SG, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.