O-Ring, Dash 013, Viton ETP, 0.07 In., PK5

  • Mfr # 3CRT4

  • Zoro # G2400054


product price:  $5.99
/pk 5, $1.20/ea

Key Features

Dash Number
013
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton ETP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3CRT4
Zoro #
G2400054
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
7/16 in
Actual Inside Dia.
0.426 in
Nominal Outside Dia.
9/16 in
Nominal Width
1/16 in
Actual Outside Dia.
0.566 in
Actual Width
0.07 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
7/16 in
Width - Actual
0.07 in
Outside Diameter - Nominal
9/16 in
Inside Diameter - Actual
0.426 in
Outside Diameter - Actual
0.566 in

Details

Dash Number
013
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton ETP
O-Ring Material Compatibility
Durometer
75A
Color
Black
Temp. Range
-10 Degrees to 400 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.426 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -10 Degrees to 400 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.