This item is Discontinued.

Portacool Prtbl Evaporative Cooler, 1/2 HP PAC2K163SHD

Prtbl Evaporative Cooler, 1/2 HP (Discontinued)

  • Mfr # PAC2K163SHD
  • Zoro # G2403624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC2K163SHD
Zoro #
G2403624
UPC #
614288162031
Country of Origin
United States

Dimensions

Height
30 1/2 in
Width
37 1/2 in
Depth
22 in
Grille Height
21 in
Grille Width
21 in
Blade Dia.
16"

Details

Air Flow
2,500/3,300/3,900 cfm
Color
Black
Media
Rigid Evaporative
Fill Type
Hose
Amps
4.3
Water Capacity
3 gal
Item
Portable Evaporative Cooler
Drive
With
Finish
Natural
Pump Voltage
115
Material
Polyethylene
Discharge
Front
Drive Type
Direct
Motor HP
1/2
Speed
3
Operating Weight
70 lb
Water Connection
3/4 in
Voltage
115

Description

Portable Evaporative Cooler, Drive With, Air Flow 2500/3300/3900 cfm, Drive Type Direct, Motor HP 1/2, Blade Dia. 16 In., Speed 3, Amps 4.3, Discharge Front, Width 37-1/2 In., Depth 22 In., Height 30-1/2 In., Grille Width 21 In., Grille Height 21 In., Media Rigid Evaporative, Pump Voltage 115, Water Connection 3/4 In., Water Capacity 3 gal., Fill Type Hose, Operating Weight 70 lb., Material Polyethylene, Finish Natural, Color Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.