Structural Pipe Fitting, Wall Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXU5
Zoro # G2403773
product price:Â $13.79
/eaKey Features
Material
Cast Iron
Type
Wall Flange
Fitting Type
Wall Flange
Nominal Pipe Size
1.25 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4NXU5
Zoro #
G2403773
UPC #
190735517215
Country of Origin
India
Dimensions
Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
1.66 in
Overall Length
4 3/8 in
For Pipe Size
1 1/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Inside Diameter
1 3/4 in
Details
Material
Cast Iron
Type
Wall Flange
Fitting Type
Wall Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Brand and Series
Condor
Guardrail Material
Case-Hardened
Finish
Zinc-Plated
Color
Gray
Fitting Shape
Wall-Mount Flange
Product Type
Wall Flange
Corrosion Resistant
Yes
Component Type
Connection Fitting
Description
Wall Flange, Wall Mount Flange, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 3/8 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.