Wood Glue, 8 fl oz, Bottle, II Premium

  • Mfr # 5003

  • Zoro # G2404385


product price:  $5.69
/ea

Key Features

Type
Exterior
Color
Light Tan
Application
For Exterior Woods, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Materials Bonded
Wood
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5003
Zoro #
G2404385
UPC #
037083050035
Country of Origin
United States

Dimensions

Container Size
10 oz
Size
8 oz
Container Size - Adhesives
8 oz

Details

Item
Construction Adhesive
Type
Exterior
Color
Light Tan
Application
For Exterior Woods, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Materials Bonded
Wood
Container Type
Cartridge
Begins to Harden
5 min
Full Cure
24 hr
Temp. Range
Above 55 Degrees
Series
II Premium
Green Environmental Attribute
Meets SCAQMD Requirements
Characteristics
Can Be Sanded, Unaffected By Finishes, Water Cleanup, Water Resistant, Weatherproof
Adhesive Color
Translucent Yellow
Coverage
250 sq ft/gal
Clamp Time
30 to 60 min
Material
Wood
Application Temp. Range
Above 55°F
Application Method
Brush On, Roll On
Standards
ANSI/HPVA Type II, ASTM D4236, FDA Approved for Indirect Food Contact
Maximum Application Temperature
100 Degrees F
Working Time
10 min
VOC Content Weight
3 g/L
Minimum Application Temperature
55 Degrees F
VOC Content Weight Percentage
52 %
Water Resistance
Water-Resistant
Interior/Exterior
Interior/Exterior
Full Cure Time
24 hr
Maximum Viscosity
4,000 cps
Finishing Features
Sandable
Primary Applications
Woods
Low Odor
Yes
Minimum Viscosity
4,000 cps
Maximum Performance Temperature
200 Degrees F
Gap Fill (Yes/No)
No
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
Features
Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes
Shear Strength
3,750 psi
Container Type - Adhesives
Bottle
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
5 min

Description

Wood Glue, Adhesive Color Translucent Yellow, Application Method Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 8 fl oz, Container Type Bottle, Features Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.