Fire Hose Nozzle, 1-1/2 In., Black
Mfr # BK2510
Zoro # G2405356
product price:Â $67.59
/eaKey Features
Thread Type
NST
Body Material
Glass Filled Composite
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK2510
Zoro #
G2405356
UPC #
-
Country of Origin
Spain
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NST
Body Material
Glass Filled Composite
Activation Method
Twist
Maximum Flow Rate
95 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Flow Rate
95 gpm
Finish
Satin
Grip Type
Standard
Base Type
Rigid
Spray Pattern
Solid Stream
For Use With
Water
Material
Composite
Product Type
Fire Hose Nozzle
Maximum Pressure
150 psi
Nozzle Option
Constant Pressure (Automatic)
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Glass Filled Composite, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 95 gpm, Maximum Pressure 150 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Satin, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.