1/4"-20 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24211.025.0100

  • Zoro # G2405374


product price:  $7.59
/pk 100, $0.08/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24211.025.0100
Zoro #
G2405374
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Head Height
0.175 in
Head Dia.
0.472 to 0.443 in
Maximum Head Width
31/64 in
Head Width
0.477 in
Screw Size
1/4 in
Maximum Head Height
11/64 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J429
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Pack Size
Small
Thread Style
Fully Threaded
Thread Direction
Right Hand
Type
Machine Screw
Material Quality Standards
SAE J429

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Style Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.