Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb

  • Mfr # FG102500BLA

  • Zoro # G2405794


product price:  $2,190.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
49 1/2 in
Overall Length
80 1/2 in
Overall Width
43 in
Load Capacity
1200 lb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG102500BLA
Zoro #
G2405794
UPC #
086876183764
Country of Origin
United States

Dimensions

Overall Height
49 1/2 in
Overall Length
80 1/2 in
Overall Width
43 in
Container Height
49 1/2 in
Handle Height
49 1/2 in
Caster Dia.
4"
Wheel Diameter
12"
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Dia.
4 in
Overall LxWxH
80 1/2 in x 43 in x 49 1/2 in

Details

Item
Tilt Truck
Load Capacity
1200 lb
Color
Black
Cubic Foot Capacity
40.5 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1027
Handle Type
Flat
Wheel Material
Rubber
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
MDPE
Cubic Yard Capacity
1.5 cu yd
Volume Capacity
1-1/2 cu. yd.
Load Capacity - Hoppers and Cube Trucks
1200 lb.
Caster Type
(2) Swivel
Item - Tilt Trucks
Tilt Truck
Container Material
Rotomolded Plastic
Handle Included
Yes
Color - Hoppers and Cube Trucks
Black
Includes
Ergonomic Steering Handle, Secondary Dump Handle
Caster/Wheel Mounting Location
Standard
Non-Marking Casters/Wheels
No
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Lid/Cover Type
No Lid/Cover
Quiet Performance Features
Quiet casters reduce noise
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Tilt Truck, Cubic Foot Capacity 40.5 cu ft, Load Capacity 1,200 lb, Overall Length 80 1/2 in, Overall Width 43 in, Overall LxWxH 80 1/2 in x 43 in x 49 1/2 in, Overall Height 49 1/2 in, Optional Lid Mfr. No. 1027, Container Material Rotomolded Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.