This item is Discontinued.

Bosch Jigsaw Blade Set, T-Shank T10CSC

Jigsaw Blade Set, T-Shank (Discontinued)

  • Mfr # T10CSC
  • Zoro # G2406022
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T10CSC
Zoro #
G2406022
UPC #
000346370645
Country of Origin
Switzerland

Details

Item
Jig Saw Blade Set
Primary Saw Application
General Purpose
Material
HCS/HSS/BIM
Teeth per Inch
5 to 6, 10, 12, 11 to 14, 17 to 24
Shank Type
T
Includes
(1) Each Mfr. No. T119BO, T118A, T345XF3, U234X, (2) Each Mfr. No. T101B, T144D, T118B, Carry Pouch
Application
Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft Wood, Straight Cuts in Sheet Metal 10 to 16 ga., 1/16 to 1/8" Metals and Pipes

Description

Jig Saw Blade Set, Teeth per Inch 5 to 6, 10, 12, 11 to 14, 17 to 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.