Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBMP1210
Zoro #
G2406871
UPC #
639889833173
Country of Origin
United States
Dimensions
Height
0.08 in
Width
8.90 in
Length
11.20 in
Length (Straight Wireway)
11.20 in
Details
Item
Interior Panel
Material
Carbon Steel
Application
For Internal Mounting
Sub-Category
Panel and Panel Accessories
Finish
Zinc Plated
For Use With
JB Hinge Cover Junction Boxes
Description
Interior Panel, Material Carbon Steel, Finish Zinc Plated, For Use With JB Hinge Cover Junction Boxes, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application For Internal Mounting, Height 0.08 in, Length 11.20 in, Width 8.90 in, Includes -, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.