This item is Discontinued.

Goldblatt Fresno Trowel, Round End, 36 x 5 In G16900

Fresno Trowel, Round End, 36 x 5 In (Discontinued)

  • Mfr # G16900
  • Zoro # G2408086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G16900
Zoro #
G2408086
UPC #
084389169008
Country of Origin
United States

Dimensions

Length (In.)
36
Width (In.)
5

Details

Item
Fresno Trowel
Type
California Style
End Type
Round
Material
High Carbon Steel
Characteristics
Spine Riveted to Blade
Application
For Finishing Large Areas

Description

Fresno Trowel, Material High Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.