Joining Plate, 8 Hole, For 15S
Mfr # 4365
Zoro # G2408183
product price:Â $14.79
/eaKey Features
Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Inside Corner Bracket Style
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4365
Zoro #
G2408183
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Width
3 in
For Slot Width
21/64 in
Mounting Hole Diameter
21/64 in
Overall Length
1/4 in
Details
Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Inside Corner Bracket Style
Rectangular
Color
Silver
Number of Mounting Holes
8
Connector Type
Joining Plate
System of Measurement
Inch
Product Type
Rectangular Flat Plate
Description
Rectangular Flat Plate, Silver, Anodized, Number of Mounting Holes 8, Overall Height 6 in, 21/64 in, Overall Length 1/4 in, Overall Width 3 in, Aluminum, Inside Corner Bracket Style Rectangular, 15 Series, System of Measurement Inch, Joining Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.