Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER005LD-10

  • Zoro # G2408901


product price:  $4,055.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER005LD-10
Zoro #
G2408901
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
8 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
7 1/2 in
Housing Length
22 7/16 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
14 19/32 in
Maximum Lifting Length
10 ft
Body Width
8 19/32 in
Body Length
22 7/16 in
Body Depth
7 1/2 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
1.8 A
Control Cord
6 ft
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted - No Trolley
Number of Speeds
2
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Reeving
1
Classification
H4
Thermal Protection
Included
Clutch
Friction
Brake
DC Current
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Current at Max. Voltage
1.8 A
Starts and Stops per Hour
120, 240
Maximum Lift Speed
15 fpm
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Body Material
Aluminum
Clutch Type
Friction Clutch
Resistance Properties
Corrosion Resistant, Wear Resistant
Includes Brake
Brake Included
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Number of Reeves
1
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
2.5 fpm
Motor Horsepower
3/4 hp
Controls
Push Button Pendant
For Outdoor Use
Yes
Body Finish
Enamel
Chain Material
Alloy Steel
Maximum Lifting Capacity
1,000 lb
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
14 19/32 in
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Brake Type
DC Current
Current at Min. Voltage
3.6 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.