Gray Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick

  • Mfr # PS-CACT-118

  • Zoro # G2408935


product price:  $14.15
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-118
Zoro #
G2408935
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.118"
Length
24"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Material Color Family
Gray
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Color Code
2064
Tensile Strength
11,030 psi
Plastic Properties
Transparent
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Type
Standard Grade
Material
Acrylic
Water Absorption
0.4 %
Temperature Range
32 Degrees to 170 Degrees F
Shape
Square
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Wear Factor
Fair
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
32 Degrees F
UV Resistant
Yes
Impact Strength
0.28 ft-lb/in
Tensile Strength Rating
Excellent
Grade
Standard
Machinability
Not Rated
Maximum Temperature
170 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
0.8
Backing Type
No Backing
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Fabrication
Cast
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Light Transmission
31.4 %
Wear Rate
Not Rated
Weight
4.6 lb
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,746 MPa
Shore Hardness
98 Shore D
Product Form
Sheet
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.