This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 3A @ 120V AC Contact Rating D2SW-3L2MS

Miniature Sealed Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 3A @ 120V AC Contact Rating (Discontinued)

  • Mfr # D2SW-3L2MS
  • Zoro # G2409531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2SW-3L2MS
Zoro #
G2409531
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.57 in
Height - Snap Action Switch
0.40 in
Width - Snap Action Switch
0.78 in
Depth - Snap Action Switch
0.25 in
Mounting Dimension - Snap Action Switch
0.37 in Centers
Height
0.40"
Length
0.78"
Depth
0.25"
Actuator Length
0.57"
Mounting Dimension
0.37" Centers

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
3A @ 120V
Contact Form- Switches
SPDT
Electrical Connection - Snap Action Switch
Lead Wires
Operating Temp. Range
-40 Degrees to 185 Degrees F
Contact Form
SPDT
Differential Travel
0.032 in
Standards
CSA, EN 61058-1, UL Listed
Watertight - Snap Action Switch
Yes
Current Rating
3A
Series
D2SW
Over Travel
0.039 in
Voltage Rating
125VAC
Terminal Type
Lead Wires
Housing Material
Phenolic
Release Force
0.21 oz
Type of Actuator
Hinge Roller Lever
Operating Force
2.12 oz
AC Contact Rating
3 A @ 120 V
Overtravel
0.039 in
Actuator Style
Hinge Roller Lever
Differential Travel - Maximum
0.032 in
Electrical Connection
Lead Wires

Description

Sealed Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 3A @ 120V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.57 in, Height - Snap Action Switch 0.40 in, Width - Snap Action Switch 0.78 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.37 in Centers, Series D2SW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.