Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Battery Charger, 12.0V, NiCd 48-59-0186

Battery Charger, 12.0V, NiCd (Discontinued)

  • Mfr # 48-59-0186
  • Zoro # G2412347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-0186
Zoro #
G2412347
UPC #
-
Country of Origin
China

Details

Voltage
12.0
Battery Capacity
2.4Ah
Cordless Tool Battery Type
NiCd
Item
Battery Charger
Number of Ports
1
For Use With
All Milwaukee(R) Power Plus Batteries
Charger Input Voltage
12VDC

Description

Battery Charger, Battery Capacity 2.4Ah, Number of Ports 1, Charger Input Voltage 12V DC, For Use With All Milwaukee(R) Power Plus Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.