Slotted Spring Pin, 5/32 in Outside Dia, 1-3/4 in L, Stainless Steel, 100 PK

  • Mfr # SLTP1561750CP

  • Zoro # G2412977


product price:  $25.15
/pk 100, $0.25/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1561750CP
Zoro #
G2412977
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
1-3/4 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Length Tolerance
+/-0.020 in
Chamfer Length (Max.)
0.048 in
Chamfer Length (Min.)
0.01 in
Wall Thickness
0.032 in
Overall Length
1-3/4"
Nominal Diameter
5/32 in
Chamfer Diameter
0.0151 in
Outside Dia.
5/32 in
Usable Length
1 3/4 in
Fits Maximum Hole Diameter
5/32 in
Fits Minimum Hole Diameter
5/32 in
Outside Diameter Tolerance
+/-0.0025 in
Shank Length Tolerance
+/-0.020 in
Maximum Chamfer Length
0.048 in
Minimum Chamfer Length
0.01 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
2,750 lb
Meets
ANSI/ASME B18.8.2
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 0.1645 In. dia,1.75 In. L,PK100, System of Measurement Inch, Pin Diameter 11/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.