Fire Barrier Sealant, 10.1 oz., Gray

  • Mfr # FB136

  • Zoro # G2413817


product price:  $8.79
/ea

Key Features

Color
Gray
Material
Halogen-free, Non-Combustible
Fire Rating
Not Rated
Standards
Meets IBC, IMC, IRC, IRMC, NFPA, IFGC, IFC and ASTM E136
Usage Location
Penetrations in Non-Rated Wood or Steel-Framed Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB136
Zoro #
G2413817
UPC #
00051115165917
Country of Origin
Canada

Dimensions

Container Size
10.1 oz

Details

Item
Fire Barrier Sealant
Color
Gray
Material
Halogen-free, Non-Combustible
Fire Rating
Not Rated
Standards
Meets IBC, IMC, IRC, IRMC, NFPA, IFGC, IFC and ASTM E136
Usage Location
Penetrations in Non-Rated Wood or Steel-Framed Construction
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
FB136
Resistance Properties
Heat Resistant
Application Method
Caulk Gun
Container Type
Cartridge
Features
Fire Resistant
For Use On
HVAC Ducts, Wires
Formulation
Sealant
Firestop Type
Sealant/Caulk
Maximum Application Temperature
240 Degrees F
Market
Commercial, Industrial, Residential
Shelf Life
1 yr
Watertight
No
Non-Sagging
Yes
For Location
Through Penetrations

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 10.1 oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating Not Rated, Fire Resistance Type Not Applicable, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On HVAC Ducts, Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.