This item is Discontinued.

Omron Safety Interlock Switch, 2NO, 3NC, 5A@100V TL8012-S1024FM

Safety Interlock Switch, 2NO, 3NC, 5A@100V (Discontinued)

  • Mfr # TL8012-S1024FM
  • Zoro # G2416041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL8012-S1024FM
Zoro #
G2416041
UPC #
547648567367
Country of Origin
Dominican Republic

Dimensions

Conduit Size
M20
Width
4.63 in
Height
4.96 in

Details

Item
Safety Interlock Switch
Style
Solenoid Locking, Power To Unlock, Flexible Actuator
Contact Form
3NC/2NO
Body Material
Glass-Filled Polyester
Operating Temp. Range
-4 Degrees to 176 Degrees F
AC Contact Rating
1 A @ 500V, 2 A @ 250V, 5 A @ 100V, 24V Solenoid
IP Rating
67
Operating Force
450 lb
Series
TL8012-S
Solenoid Voltage
24V AC/DC
NEMA Rating
6
Description/Special Features
Rotatable Head, Withstand Water Washdown Cleaning
Standards
UL, CSA, CE
DC Contact Rating
0.5A @ 250V, 2A @ 24V, 24V Solenoid

Description

Safety Interlock Switch, Solenoid Locking, Power To Unlock, Flexible Actuator, Contact Form 2NO, 3NC, AC Contact Rating 1 A @ 500V, 2 A @ 250V, 5 A @ 100V, 24V Solenoid, Series TL8012-S, DC Contact Rating 0.5A @ 250V, 2A @ 24V, 24V Solenoid, Solenoid Voltage 24V AC/DC, Height 4.96 in, Width 4.63 in, NEMA Rating 6, IP Rating 67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M20, Body Material Glass-Filled Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.