This item is Discontinued.

Unbrako 20 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 50 PK 07046

20 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)

  • Mfr # 07046
  • Zoro # G2417274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07046
Zoro #
G2417274
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
20
Drive Size
5/16"
Thread Length
1-1/2"
Head Height
1/2"
Fastener Length
1-1/2"

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Flat Head Cap Screw
Head Angle (Deg.)
82
Class
3A
Rockwell Hardness
39 to 43
Fastener Thread Type
UNF (Fine)
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Fine
Head Type
Flat

Description

Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 20, Fastener Length 1-1/2 In., Head Height 1/2 in, Thread Style Fully Threaded, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.