Wire Cart, 60 in. L x 18 in. W x 69 in. H

  • Mfr # GAWRC63-1860S

  • Zoro # G2418547


product price:  $1,037.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Adjustable Increments
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAWRC63-1860S
Zoro #
G2418547
UPC #
651588328873
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
18 in
Caster Dia.
5 in
Overall Length
60"
Shelf Width
18"
Shelf Length
60 in
Overall Height
69 in
Caster Wheel Diameter
5 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Adjustable Increments
1 in
Wire Shelving Material
Stainless Steel
Wire Shelving Type
Mobile
Caster Type
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Stainless Steel
Caster Configuration
(4) Swivel
Shelf Adjustments
1 in
No. of Shelves
4
Shelf Capacity
600 lb
Caster Material
Polyurethane
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Recommended Environments
Dry, Harsh, Wet
Caster Wheel/Tread Material
Polyurethane
Caster Wheel/Configuration
(4) Swivel
Load Capacity per Shelf
600 lb
Shelving Configuration
Standalone

Description

Wire Shelving Unit, Stainless Steel, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Harsh, Wet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.