White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-10

  • Zoro # G2420986


product price:  $19.69
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-10
Zoro #
G2420986
UPC #
193005043087
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
12"
Thickness
0.031"
Width
12"
Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Color
White
Metal Detectable
Not Metal Detectable
Material
PTFE
Impact Strength
3.5 ft-lb/in
Standards
FDA, UL 94 V-0
Plastic Properties
Chemical Resistant, Non-Friction Surface
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Water Absorption
0.01 %
Plastic Hardness
55D
Impact Strength Rating
Good
Grade
Standard
Maximum Temperature
500 Degrees F
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+0.003/-0.001 in
Wear Factor
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Machinability
100 %
Plastic Clarity
Opaque
UV Resistant
Yes
Shape
Square
Water Absorption Rating
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Backing Type
No Backing
Minimum Temperature
-290 Degrees F
Friction Coefficient
0.07
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRR
Product Type
Plastic Sheet
Elongation
300 %
Product Form
Sheet
Weight
0.4 lb

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.