Round Duct Tee, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 6 in W, 13" L, 9 1/2 in H

  • Mfr # GRFTJ6GA24

  • Zoro # G2421562


product price:  $67.15
/ea

Key Features

Duct Fitting Duct Size
6"
Width
6 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFTJ6GA24
Zoro #
G2421562
UPC #
747548276251
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
6 in
Height
9 1/2 in
Inlet Diameter
6 in
Length
13"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
13 in
Overall Length
13 in
Overall Height
9 1/2 in
Overall Width
6 in
Inside Diameter
6 in
Material Thickness
24 ga
For Duct Height
6 1/2 in
For Duct Width
6 1/2 in
For Nominal Duct Diameter
6 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Special Features
Sealed / Free Flow
Duct Fitting Item
Tee
Duct Fitting Material
Galvanized Steel
Material
Galvanized Steel
Finish
Galvanized
Type
Tee
Color
Silver
End Type
Plain/Crimped
Maximum Temperature Rating
212 Degrees F
Compatible with Brand
LEED
Maximum Pressure Rating
3 in wc
Product Type
Tee
Connection Type
Press Fit
Shape
Tee
Minimum Pressure Rating
3 in wc
Seal Material
EPDM, Co-Polymer
For Duct Shape
Round
Weight
1 lb

Description

Duct Tee, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Material Steel, Overall Length 13 in, Product Type Tee, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 6 1/2 in, Shape Tee, End Type Plain/Crimped, For Duct Width 6 1/2 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.