This item is Discontinued.

Vestil Wash Bottle, Clear, Polypropylene BTL-WW-8

Wash Bottle, Clear, Polypropylene (Discontinued)

  • Mfr # BTL-WW-8
  • Zoro # G2422411
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-WW-8
Zoro #
G2422411
UPC #
691215059633
Country of Origin
China

Details

Item
Wash Bottle
Capacity
8 Oz.
Color
Clear
Labware Body Material
LDPE
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Mouth
Wide
Bottle Material
LDPE
Opacity
Translucent
Labware Capacity - English
8 oz
Labware Closure Color
Clear
Labware Clarity
Translucent
Cap Color
Clear
Cap Material
Polypropylene

Description

Wash Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.