This item is Discontinued.

Current Fluorescent Linear Lamp, T5, Warm, 3000K G16T5/4P/SE

Fluorescent Linear Lamp, T5, Warm, 3000K (Discontinued)

  • Mfr # G16T5/4P/SE
  • Zoro # G2422664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G16T5/4P/SE
Zoro #
G2422664
UPC #
043168295024
Country of Origin
China

Dimensions

Max. Overall Bulb Length
13"
Light Bulb Dia.
5/8"
Max Overall Bulb Length
13"

Details

Bulb Shape
T5
Bulb Base Type
4-Pin (G10q)
Light Appearance
3000 to 3999K, Warm White
Watts
16.0
Bulb Min. Starting Temp.
50 Degrees F
Bulb Type
Linear
Case Quantity
24
Average Bulb Life
8000 hr.
Bulb Primary Application
Germicidal
Bulb Designation
G16T5/4P/SE
Shatter-Resistant
No
Bulb Technology
Fluorescent
Item
Linear Fluorescent Lamp
Lighting Technology
Fluorescent
Bulb Color Temp.
3000K
Standards
Meets 2012 Lighting Legislation Energy
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Color Temperature
3000 K
Color Tuning
No
Bulb Finish
Clear

Description

Linear Fluorescent Lamp, Bulb Base Type 4-Pin (G10q), Bulb Shape T5, Color Temperature 3000 K, Shatter-Resistant No, Watts 16.0, Standards Meets 2012 Lighting Legislation Energy, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, Bulb Finish Clear

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.