This item is Discontinued.

Lovejoy Jaw Coupling Hub, SS110, Stnls Steel, 1-1/8 68514470024

Jaw Coupling Hub, SS110, Stnls Steel, 1-1/8 (Discontinued)

  • Mfr # 68514470024
  • Zoro # G2422987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68514470024
Zoro #
G2422987
UPC #
685144700247
Country of Origin
Unknown

Dimensions

Bore Dia.
1-1/8"
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
3.32"
Size
SS110
Keyway Size
1/4" x 1/8"
Overall Length
4.22"

Details

Item
Jaw Coupling Hub
Material
Stainless Steel

Description

Jaw Coupling Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.